0 items

Satco 40W G9 Base Halogen Bulb

S57017

Watts

40

$13.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Bright, crisp light
  • UV-filter halogen capsule
  • Uniform light distribution

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Frosted
Color Temperature
2900
Dimmable
No
Energy Star Compliant
No
Length
1-25/32 in
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
T4
Lumens
450
Number Of Hours
2000
UL Listed
No
Volts
120V
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday