Satco
40W HX10.5 Dimmable Incandescent Light Bulb with Candelabra Base
Part #SS3745 | Item #1065231 | Manufacturer Part #S3745
Watts:
40Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Brass Base
Documents
Specifications
Beam Spread: 360°
Bulb Type: Incandescent
Color Finish: Clear
Color Rendering Index CRI : 100
Color Temperature: 2700
Diameter: 2-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Length: 4-1/2 in
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: HX10.5
Lumens: 360
Number Of Hours: 1500
Origin: Global
Product Type: Lamp
Type: SS3745
Volts: 120V
Watts: 40