Satco 40W T14 Dimmable Incandescent Light Bulb with Medium Base

SS2416

Manufacturer Part #: S2416

Watts

40

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Historic restoration quality
  • Classic, warm glow

SPECIFICATIONS

Bulb Type
Incandescent
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T14
Lumens
160
Number Of Hours
3000
Type
SS2416
Volts
120V
Watts
40

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday