0 items

Satco 40W T5 Fluorescent Light Bulb with 2Gx13 Base

SS8158

Watts

40
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulb Type: T5 Circline
  • Color Temp: 3000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Light Bulb Base Type: 2GX13
  • Long life
  • MFG# FC40T5/830
  • Wide range of colors

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Warm White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
2Gx13
Light Bulb Shape Code
T5
Lumens
3350
Number Of Hours
12000
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday