Satco

40W T6 Dimmable Incandescent Light Bulb with Intermediate Base

Part #SS3225  |  Manufacturer Part #S3225

Watts:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • 130 volt

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Frosted

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 4/5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 5-3/8 in

Light Bulb Shape Code: T6 1/2

Lumens: 340

Number Of Hours: 1500

Origin: Global

Product Type: Lamp

Volts: 130V

Watts: 40