43W A19 Dimmable Halogen Light Bulb with Medium Base
43W A19 Dimmable Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Up to 30% energy savings over incandescent lamps
- Damp Location Rated
- Average life: 1,000 hours
- The look and feel of incandescent lamps
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-4/9 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lumens:
- 750
- Number Of Hours:
- 1000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS2406
- Volts:
- 120V
- Watts:
- 43 W