43 W Dimmable Halogen White Medium E-26
43 W Dimmable Halogen White Medium E-26
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- CEC: Non-Compliant
- Dimmable
Documents
Specifications
- Application:
- Lighting
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 3-1/6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 4-19/50 in
- Length:
- 4-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Halogen
- Lumens:
- 750
- Number Of Hours:
- 1000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Volts:
- 120V
- Watts:
- 43 W
- Width:
- 3-4/25 in