Satco

43W Torpedo Dimmable Halogen Light Bulb with Medium Base

Part #SS2443  |  Manufacturer Part #S2443

Watts:

43
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Dimmable

Specifications

Beam Spread: 360°

Bulb Type: Halogen

Color Finish: Warm White

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 1-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 3-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B11

Lumens: 750

Number Of Hours: 1000

Origin: Global

Product Type: Lamp

Type: SS2443

Volts: 120V

Watts: 43