Satco 4.5W A15 Dimmable LED Light Bulb with Medium Base

SS9560

Manufacturer Part #: S9560

Watts

4.5

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • LED with a traditional incandescent look and feel
  • Omni-directional light source
  • Smooth dimming
  • Replaces up to 40 watt lamps
  • Long life - 15,000 hours
  • Damp Location
  • UL listed for totally enclosed fixtures

SPECIFICATIONS

Beam Spread
360°
Bulb Type
LED
CEC Compliant
Not for Sale in CA
Dimmable
Yes
ETL Listed
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lumens
450
Number Of Hours
15000
UL Listed
Yes
Volts
120V
Watt Equivalency
40
Watts
4.5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday