Satco

4.5W C11 Dimmable LED Light Bulb with Candelabra Base

Part #SS9586  |  Manufacturer Part #S9586

Watts:

4.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED with a traditional incandescent look and feel
  • Omni-directional light source
  • Smooth dimming
  • Long life - 15,000 hours
  • Replaces up to 40 watt lamps
  • Damp location rated
  • UL listed for totally enclosed fixtures

Specifications

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Amber

Color Temperature: 2200

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Length: 4-5/16 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: C11

Lumens: 300

Number Of Hours: 15000

UL Listed: Yes

Volts: 120V

Watt Equivalency: 40

Watts: 4.5