Satco

4.5W CA11 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable

Part #SS8552  |  Manufacturer Part #S8552

Watts:

4.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T20 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • Enclosed Rated Lamp
  • CULus - Damp
  • 3 Year Limited Warranty

Green

Documents

Specifications

Application: Indoor

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 2700

Depth: 1-3/8 in

Diameter: 1-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.8

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 4-11/16 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: CA11

Lumens: 350

NSF Certified: No

Number Of Hours: 15000

Number Of Lights: 1

Ordering Code: 4.5W CFC/LED/27K/CL/120V

Origin: Global

Product Type: Lamp

Temperature Range: -4 to 113 Deg F (-20 to 45 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 120V

Watt Equivalency: 40

Watts: 4.5