4.5W G25 Dimmable LED Light Bulb with Medium Base
4.5W G25 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- Energy Star Listed
- CULus - Damp
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Soft White, Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- LED
- Lumens:
- 420
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4.5 W