4.5W G25 LED Bulb Medium E-26 Base 3000 Kelvin 360 Degree Dimmable 120V with Clear Glass
This product has been replaced by
Manufacturer Part #S21227
4.5W G25 LED Bulb Medium E-26 Base 3000 Kelvin 360 Degree Dimmable 120V with Clear Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- Energy Star Listed
- CULus - Damp
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 3-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.54
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Length:
- 4-3/8 in
- Light Bulb Ordering Code:
- 4.5G25/CL/LED/E26/30K/120V
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4.5 W