Satco 45W LED Light Bulb with Mogul Base

SS9393

Watts

45
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ballast by-pass - Direct wire only 100 - 277V
  • Base up, base down or horizontal operation
  • Classified under UL 1598C
  • DLC approved
  • Emits no UV light / Contains no Mercury (Hg)
  • For outdoor & indoor use
  • High Lumen Omni-directional LED for Industrial/Commercial applications
  • IP65 rated
  • Replaces HID, CFL, and Incandescent
  • UL approved for totally enclosed fixtures

SPECIFICATIONS

Average Life
5
Beam Spread
300°
Bulb Type
LED
Color Finish
Natural Light, White
Color Temperature
5000
Dimmable
No
Energy Star Compliant
No
Length
10-3/4 in
Light Bulb Base Type
Mogul E-39
Lumens
6000
Number Of Hours
50000
UL Listed
Yes
Volts
277V
Watt Equivalency
175
Watts
45

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday