4W B11 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable

Part #SS29922  |  Item #7616914  |  Manufacturer Part #S29922

$ 6.75 EACH

Watts:

4

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star Listed
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 3 Year Limited Warranty

Green

Documents

Specifications

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 2700

Diameter: 1-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.9

Energy Star Compliant: Yes

Glass Type: Clear

Green: [Yes, Energy Star]

Length: 3-7/8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B11

Lighting Style: Traditional

Lumens: 350

NSF Certified: No

Number Of Hours: 15000

Ordering Code: 4W CTC/LED/27K/CL/120V

Origin: Global

Product Type: Lamp

Temperature Range: -20 to 45 Deg C (-4 to 113 Deg F)

UL Listed: Yes

Volts: 120V

Watts: 4