4.5W G25 LED Bulb Candelabra E-12 Base 5000 Kelvin 360 Degree Dimmable 120V with Clear Glass
4.5W G25 LED Bulb Candelabra E-12 Base 5000 Kelvin 360 Degree Dimmable 120V with Clear Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 3 Year Limited
- Damp Location
- CEC: Non-Compliant
- Lawful for sale Colorado
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Washington
- Enclosed Rated Lamp
Documents
Specifications
- Application:
- Residential
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.48
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Length:
- 3-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 4W CTC/LED/50K/CL/120V
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 87.5
- Material:
- Glass, Metal
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4.5 W
- Weight:
- 0.03 lb