4W CA11 LED Light Bulb with Candelabra Base
4W CA11 LED Light Bulb with Candelabra Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED with a traditional incandescent look and feel
- Omni-directional light source
- Dimmable
- Operating temperature: -20°C to 45°C (-4°F to 113°F)
- Long life - 15,000 hours
- UL listed for totally enclosed fixtures
- Replaces up to 40W lamps
- Smooth dimming
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear, Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Length:
- 4-11/16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- CA11
- Light Bulb Type:
- LED
- Lumens:
- 340
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4 W