4W JC20 LED Bulb Mini Candelabra E-11 Base Dimmable
4W JC20 LED Bulb Mini Candelabra E-11 Base Dimmable
Frequently Purchased Together
Product Details
- Enclosed fixture rated
- Dimmable
- Damp location rated
Documents
Specifications
- Average Life:
- 22.8 yr
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.48
- Glass Type:
- Clear
- Height:
- 2-19/50 in
- Length:
- 2-3/8 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Ordering Code:
- LED/4W/E11/MC/CL/3K/120V
- Light Bulb Shape Code:
- JC20
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 480
- Lumens per Watt:
- 120
- Material:
- Silicon
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Type:
- SS28684
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/130V
- Watts:
- 4 W