4W LED Bulb Mini Candelabra E-11 Base 3000 Kelvin 360 Degree Dimmable
4W LED Bulb Mini Candelabra E-11 Base 3000 Kelvin 360 Degree Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minatare LED
Specifications
- Application:
- Lighting, Industrial Trade
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 2-3/8 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Ordering Code:
- LED/4W/E11/MC/CL/3K/120V
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 480
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 3/4 in