4W T4 Dimmable LED Light Bulb with G9 Base
4W T4 Dimmable LED Light Bulb with G9 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid state LED lighting
- High efficiency
- Dimmable
- Operating temperature: -20°C to 45°C (-4°F to 113°F)
- Long life - 25,000 hours
- Long life
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Clear/Soft White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Length:
- 2-7/16 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- LED
- Lumens:
- 480
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4 W