4 W Non-Dimmable LED G9 Double Loop
This product has been replaced by
Manufacturer Part #S11239
4 W Non-Dimmable LED G9 Double Loop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 Year Limited Warranty
- Dimmable
- Lawful for sale in California
Specifications
- Application:
- Lighting
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 1-5/9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 2-3/8 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 450
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 4 W