Satco 4.5W CA11 Dimmable LED Light Bulb with Candelabra Base
SS9574
Watts
4.5SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Average Life
- 3
- Beam Spread
- 360°
- Bulb Type
- LED
- Color Finish
- Warm White
- Color Temperature
- 2700
- Dimmable
- Yes
- Energy Star Compliant
- No
- Length
- 5 in
- Light Bulb Base Type
- Candelabra E-12
- Light Bulb Shape Code
- CA11
- Lumens
- 450
- Number Of Hours
- 15000
- Volts
- 120V
- Watt Equivalency
- 40
- Watts
- 4.5
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday