5 in. Ceiling Mount Blank Up Kit in White
5 in. Ceiling Mount Blank Up Kit in White
Frequently Purchased Together
Product Details
- Center hole: 7/16"
- Includes hardware
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- UL Listed:
- No
- Width:
- 5 in