5 in. Plain Deep Fixture Canopy in Brass
5 in. Plain Deep Fixture Canopy in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center Hole: 7/16"
- Depth: 1 3/4"
- Canopy only
- Diameter: 5"
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1-3/4 in
- ETL Listed:
- No
- Height:
- 5 in
- Width:
- 5 in