5 in. Plain Deep Fixture Canopy with 1-1/16 in. Center Hole in Polished Chrome

You last purchased this on
 
SATCO

5 in. Plain Deep Fixture Canopy with 1-1/16 in. Center Hole in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

5 in. Plain Deep Fixture Canopy with 1-1/16 in. Center Hole in Polished Chrome

  • Fast #
  • Part #S90050
  • Item #4245828
  • Manufacturer Part #90/050
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center Hole: 1 1/16"
  • Depth: 1 3/4"
  • Canopy only
  • Diameter: 5"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/4 in
ETL Listed:
No
Origin:
Global