5 in. Plain Shallow Fixture Canopy in Brass
5 in. Plain Shallow Fixture Canopy in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center Hole: 1 1/16"
- Diameter: 5"
- Canopy only
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- ETL Listed:
- No
- Length:
- 5 in