5 in. Ribbed Canopy with 11/16 in. Center Hole in Antique Brass
5 in. Ribbed Canopy with 11/16 in. Center Hole in Antique Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center Hole: 1 1/16"
- Canopy only
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- ETL Listed:
- No
- Length:
- 5 in
- Origin:
- Global