5 in. Ribbed Canopy with 11/16 in. Center Hole in White

You last purchased this on
 
SATCO

5 in. Ribbed Canopy with 11/16 in. Center Hole in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

5 in. Ribbed Canopy with 11/16 in. Center Hole in White

  • Fast #
  • Part #S901685
  • Item #4245532
  • Manufacturer Part #90/1685
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center Hole: 1 1/16"
  • Canopy only
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Origin:
Global