5 in. Ribbed Canopy with 7/16 in. Center Hole in Antique Brass
5 in. Ribbed Canopy with 7/16 in. Center Hole in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center Hole: 7/16"
- Bar holes: 2 8/32
- Canopy only
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- ETL Listed:
- No
- Length:
- 5 in
- Origin:
- Global