5 in. Ribbed Canopy with 7/16 in. Center Hole in White
5 in. Ribbed Canopy with 7/16 in. Center Hole in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center Hole: 7/16"
- Bar holes: 2 8/32
- Canopy only
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Origin:
- Global