0 items

Satco 50W MR16 Dimmable Halogen Light Bulb with GU10 Base

SS4194

Watts

50

$8.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bright, crisp light
  • Uniform light output

SPECIFICATIONS

Beam Spread
38°
Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Number Of Hours
3000
Volts
120V
Watts
50

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday