Satco 50W PAR20 Halogen Light Bulb with Medium Base

SS2305

Manufacturer Part #: S2305

Watts

50

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • NFL 34 beam pattern
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More efficient than incandescent
  • Watts: 50W
  • Volts: 130V
  • Light bulb base type: Medium
  • Bulb type: PAR20

SPECIFICATIONS

Bulb Type
Halogen
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Volts
130V
Watts
50

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday