50W PAR20 Halogen Light Bulb with Medium Base

You last purchased this on
 
SATCO

50W PAR20 Halogen Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

50W PAR20 Halogen Light Bulb with Medium Base

  • Fast #
  • Part #SS2306
  • Item #2911539
  • Manufacturer Part #S2306
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Whiter light than incandescent
  • Excellent lumen maintenance
  • NSP 10 beam pattern
  • Light bulb base type: Medium
  • Watts: 50W
  • Volts: 130V
  • More efficient than incandescent
  • Longer life than incandescent
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Name:
Clear
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR20
Light Bulb Type:
Halogen
Volts:
130V
Watts:
50 W