53W A19 Dimmable Halogen Light Bulb with Medium Base
53W A19 Dimmable Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Longer life than incandescent
- Damp Location Rated
- Household or commercial use
- More efficient than incandescent
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear/Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lumens:
- 1050
- Number Of Hours:
- 1000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS2403
- Volts:
- 120V
- Watts:
- 53 W