54W 48 in. T5 Fluorescent Light Bulb 4100 Kelvin with Mini Bi-Pin Base

You last purchased this on
 
SATCO

54W 48 in. T5 Fluorescent Light Bulb 4100 Kelvin with Mini Bi-Pin Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

54W 48 in. T5 Fluorescent Light Bulb 4100 Kelvin with Mini Bi-Pin Base

  • Fast #
  • Part #SS8145
  • Item #3859033
  • Manufacturer Part #S8145
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Wide range of colors
  • Lawful for sale in California
  • High performance
  • Light bulb base type: mini bi pin
  • Bulb type: T5 fluorescent
  • Color/finish: white
  • High efficacy
  • Requires Certification

Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Cool White
Color Rendering Index:
85
Color Temperature:
4100
Diameter:
5/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
45-4/5 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Shape Code:
T5
Light Bulb Type:
Fluorescent
Lumens:
5000
Number Of Hours:
30000 h
Origin:
Global
Product Type:
Lamp
Type:
SS8145
Watts:
54 W