Satco

5.5W CA11 LED Bulb Candelabra E-12 Base 3000 Kelvin 360 Degree Dimmable 120V with Clear Glass

Part #SS9963  |  Manufacturer Part #S9963

Watts:

5.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star Listed
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 3 Year Limited Warranty

Green

Documents

Specifications

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Soft White

Color Rendering Index CRI : 80

Color Temperature: 3000

Diameter: 1-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.9

Energy Star Compliant: Yes

Estimated Annual Energy Cost: $0.66

Glass Type: Clear

Green: [Yes, Energy Star]

Length: 4-2/3 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: CA11

Lumens: 500

Number Of Hours: 15000

Ordering Code: 5.5W CFC/LED/30K/CL/120V

Origin: Global

Product Type: Lamp

Temperature Range: -20 to 45 Deg C (-4 to 113 Deg F)

UL Listed: Yes

Volts: 120V

Watt Equivalency: 60

Watts: 5.5