55W 12 in. T5 Circline Fluorescent Light Bulb 3000 Kelvin with 2Gx13 Base

You last purchased this on
 
SATCO

55W 12 in. T5 Circline Fluorescent Light Bulb 3000 Kelvin with 2Gx13 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

55W 12 in. T5 Circline Fluorescent Light Bulb 3000 Kelvin with 2Gx13 Base

  • Fast #
  • Part #SS8161
  • Item #3859147
  • Manufacturer Part #S8161
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Avg. Rated Hour Limited Warranty
  • Good lumen maintenance
  • Lawful for sale in California
  • Long life
  • Requires Certification

Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
White
Color Rendering Index:
82
Color Temperature:
3000
Diameter:
5/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
12 in
Light Bulb Base Type:
2Gx13
Light Bulb Shape Code:
T5
Light Bulb Type:
Fluorescent
Lumens:
4200
Number Of Hours:
12000 h
Origin:
Global
Product Type:
Lamp
Watts:
55 W