Satco 55W T5 Fluorescent Light Bulb with 2Gx13 Base

SS8163

Manufacturer Part #: S8163

Watts

55

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Long life
  • Good lumen maintenance
  • Wide range of colors
  • High efficacy
  • Color/Finish: White
  • Light Bulb Base Type: 2GX13
  • Bulb Type: T5 Circline
  • MFG# FC55T5/841/HO
  • Color Temp: 4100K

SPECIFICATIONS

Bulb Type
Fluorescent
Dimmable
No
Light Bulb Base Type
2Gx13
Light Bulb Shape Code
T5
Lumens
4000
Number Of Hours
12000
Type
SS8163
Watts
55

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday