Satco 59W 2-Light Electronic Ballast

SAT49598

Manufacturer Part #: 49598

Ballast Type

Electronic

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Professional grade
  • Program/instant start
  • Low/medium/high ballast factor

SPECIFICATIONS

Ballast Type
Electronic
Dimmable
No
ETL Listed
No
Height
1-1/6 in
Number Of Lights
2
UL Listed
No
Volts
120/277V
Watts
59
Width
1-2/3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday