59W 94 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base

Part #S22148  |  Item #1279675  |  Manufacturer Part #22148

$ 20.27 EACH

Watts:

59
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Wide range of colors
  • High efficacy
  • Light Bulb Base Type: Single Pin
  • Bulb type: T8
  • Rapid start
  • Length: 96"
  • MFG#: F96T8/835/ECO

Documents

Specifications

Beam Spread: 360°

Bulb Type: Fluorescent

Color Finish: Neutral White

Color Rendering Index CRI : 82

Color Temperature: 3500

Diameter: 1 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 94 in

Light Bulb Base Type: Single Pin

Light Bulb Shape Code: T8

Lumens: 5900

Number Of Hours: 18000

Origin: Domestic

Product Type: Lamp

Type: S22148

UL Listed: No

Watts: 59