Satco

5W T15 LED Bulb Medium E-26 Base 1300 Kelvin 360°

Part #SS9806  |  Manufacturer Part #S9806

Watts:

5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • CETLus - Listed
  • 3 Year Limited Warranty
  • 1300-1800K Color temperature

Documents

Specifications

Beam Spread: 360°

Bulb Style: Flame

Bulb Type: LED

Color Finish: Warm White

Color Finish Category: Whites

Color Temperature: 1300

Diameter: 1-7/8 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Length: 4-29/32 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T15

Lumens: 400

NSF Certified: No

Number Of Hours: 20000

Number Of Lights: 1

Ordering Code: 5W/LED/FLAME BULB/120V

Origin: Global

Temperature Range: -4 to 113 Deg F (-20 to 45 Deg C)

UL Listed: Yes

Volts: 120/277V

Watts: 5