Satco 5W T2 Coil Compact Fluorescent Light Bulb with Candelabra Base

SS7265

Manufacturer Part #: S7265

Watts

5

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Color/Finish: White
  • Volts: 120V
  • Light bulb base type: Candelabra
  • Bulb type: T2 Mini Spiral
  • Color Temp: 4100K
  • MFG#: 5T2C/41

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Dimmable
No
Green
Energy Star, Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T2 Coil
Lumens
280
Number Of Hours
10000
Type
SS7265
Volts
120V
Watt Equivalency
25
Watts
5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday