5W T2 Coil Compact Fluorescent Light Bulb with Candelabra Base

You last purchased this on
 
SATCO

5W T2 Coil Compact Fluorescent Light Bulb with Candelabra Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

5W T2 Coil Compact Fluorescent Light Bulb with Candelabra Base

  • Fast #
  • Part #SS7266
  • Item #3635363
  • Manufacturer Part #S7266
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CULus - Dry
  • 2 Year Limited Warranty
  • Lawful for sale in California
  • MFG#: 5T2C/50
  • Color Temp: 5000K
  • Bulb type: T2 Mini Spiral
  • Requires Certification

Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Clear
Color Rendering Index:
82
Color Temperature:
5000
Diameter:
1-3/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
3-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T2
Light Bulb Type:
Compact Fluorescent
Lumens:
280
Number Of Hours:
10000 h
Origin:
Global
Product Type:
Lamp
Type:
SS7266
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
25 W
Watts:
5 W