Satco

5W T3 Dimmable Halogen Light Bulb with G4 Base

Part #SS3179  |  Manufacturer Part #S3179

Watts:

5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Clear

Documents

Specifications

Beam Spread: 360°

Bulb Type: Halogen

Color Finish: Clear

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 1-1/4 in

Light Bulb Base Type: Bi-Pin G4

Light Bulb Shape Code: T3

Lumens: 50

Number Of Hours: 2000

Origin: Global

Product Type: Lamp

Volts: 12V

Watts: 5