Satco 5W T3 Xenon Light Bulb with Mini Base

SS6969

Manufacturer Part #: S6969

Watts

5

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Special application miniature lamp
  • Aircraft, auto and marine use
  • Emergency, medical and entertainment use
  • Lumens: 33

SPECIFICATIONS

Bulb Type
Xenon
Dimmable
No
Light Bulb Base Type
Mini Wedge
Light Bulb Shape Code
T3
Lumens
33
Number Of Hours
8000
Type
SS6969
Volts
12V
Watts
5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday