6-1/2 in. Adjustable Cross Bar

You last purchased this on
 
SATCO

6-1/2 in. Adjustable Cross Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

6-1/2 in. Adjustable Cross Bar

  • Fast #
  • Part #S90179
  • Item #4245676
  • Manufacturer Part #90/179
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique design
  • Adjusts from 4 1/2" to 6 1/2"
  • Requires Certification

Documents


Specifications

ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Length:
6-1/2 in
Material:
Steel
Origin:
Global
Product Type:
Components
UL Listed:
No