6.5W A19 Dimmable LED Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #S12419
6.5W A19 Dimmable LED Light Bulb with Medium Base
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Long life - 15,000 hours
- Approved for enclosed fixtures
- RoHS compliant
- Operating temperature: -20°C to 45°C (-4°F to 113°F)
Documents
Specifications
- Application:
- Lighting
- Average Life:
- 3 yr
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 4-10/77 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- S9825
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- LED
- Lumens:
- 720
- Number Of Hours:
- 15000 h
- Temperature Range:
- -4 to 113 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 6.5 W