0 items

Satco 6.5W ST19 Dimmable LED Light Bulb with Medium Base

SS9581

Watts

6.5

$11.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dimmable
  • LED with a traditional incandescent look and feel
  • Long life - 15,000 hours
  • Omni-directional light source
  • Operating temperature: -20°C to 45°C (-4°F to 113°F)
  • Replaces up to 60W lamps
  • Smooth dimming
  • UL listed for totally enclosed fixtures

SPECIFICATIONS

Average Life
3
Beam Spread
360°
Bulb Type
LED
Color Finish
Clear/Warm White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST19
Lumens
810
Number Of Hours
15000
UL Listed
Yes
Volts
120V
Watt Equivalency
60
Watts
6.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday