6.5W MR16 LED Bulb GU10 Base 3000 Kelvin 25° Dimmable
6.5W MR16 LED Bulb GU10 Base 3000 Kelvin 25° Dimmable
Frequently Purchased Together
Product Details
Specifications
- Beam Spread:
- 25°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Array/White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1-97/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-7/25 in
- Light Bulb Base Type:
- GU10
- Light Bulb Ordering Code:
- 6.5MR16/LED/25'/30K/120V/GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 500
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Temperature Range:
- -13 to 113 Deg F (-25 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6.5 W