6.5W R20 Dimmable LED Light Bulb with Medium Base

You last purchased this on
 
SATCO

6.5W R20 Dimmable LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

6.5W R20 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #SS9632
  • Item #7060722
  • Manufacturer Part #S9632
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • Energy Star Listed
  • 5 Year Limited Warranty - 10 hr per day
  • CULus - Damp
  • Requires Certification

Specifications

Beam Spread:
107°
CEC Compliant:
Not for Sale in CA
Center Beam Candle Power:
180
Color Finish Name:
Cool White
Color Rendering Index:
80
Color Temperature:
4000
Diameter:
2-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
0.9
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
4 in
Light Bulb Shape Code:
R20
Light Bulb Type:
LED
Lumens:
525
Number Of Hours:
25000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-25 to 45 Deg C (-13 to 113 Deg F)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
50 W
Watts:
6.5 W